Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Caster, Floor-Protective, 4x2, 16XI04229S

  • Mfr # 16XI04229S

  • Zoro # G715489661


product price: $88.45
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16XI04229S
Zoro #
G715489661
UPC #
-
Country of Origin
United States

Description

Albion Casters 4'' x 2'' Swivel Caster with Ergonomic Solid Polyurethane Wheel and 4'' x 4-1/2'' Top Plate, 16XI04229S Product Features Wheel Diameter: 4 inches Wheel Width: 2 inches Top Plate Size: 4 inches x 4.5 inches Type: Swivel Caster Material: Solid Polyurethane Wheel Model Number: 16XI04229S Load Capacity: Robust design suitable for various industrial applications Experience unmatched maneuverability and smooth performance with the Albion Casters 4'' x 2'' Swivel Caster. Designed with a solid polyurethane wheel and a durable 4'' x 4-1/2'' top plate, this caster ensures stability and strength under heavy loads. Ideal for demanding environments, its ergonomic design minimizes effort and maximizes efficiency. Enhance Your Equipment's Mobility Improve your equipment's operational efficiency with our Albion Casters Swivel Caster. Designed and this caster offers durability and ergonomic benefits that are unmatched in the industry.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.