Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Caster, Floor Protective, 4x2, 16XI04229SFBA

  • Mfr # 16XI04229SFBA

  • Zoro # G815489691


product price: $115.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16XI04229SFBA
Zoro #
G815489691
UPC #
-
Country of Origin
United States

Description

Albion Casters 4'' x 2'' Side Locking Caster with Ergonomic Polyurethane Wheel and 4'' x 4-1/2'' Top Plate, 16XI04229SFBAProduct FeaturesWheel Diameter: 4 inchesWheel Width: 2 inchesTop Plate Size: 4 inches x 4-1/2 inchesType: Side Locking CasterMaterial: Ergonomic Polyurethane Wheel Model Number: 16XI04229SFBASpecial Feature: Side locking mechanism for enhanced stability and safety Upgrade your mobility solutions with the Albion Casters 4'' x 2'' Side Locking Caster. This high-quality caster features an ergonomic polyurethane wheel that ensures smooth, quiet operation while providing excellent durability. The side locking mechanism adds an extra layer of stability, making it ideal for applications where secure positioning is essential. With a sturdy 4'' x 4-1/2'' top plate, this caster supports a range of equipment, enhancing both safety and performance. It combines superior craftsmanship with advanced materials for a reliable and long-lasting solution.Enhance Your Equipment's Stability Discover the benefits of the Albion Casters Side Locking Caster. With its ergonomic design and robust construction, it offers a reliable solution for secure and smooth mobility. Invest in quality and performance with this caster.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.