Zoro Homepage

Caster, Floor Protective, 4x2, 18AX04228SFBC

  • Mfr # 18AX04228SFBC

  • Zoro # G415489664


product price: $163.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
18AX04228SFBC
Zoro #
G415489664
UPC #
-
Country of Origin
United States

Description

Albion Casters 4'' x 2'' Floor Protective, Maintenance-Free Side Locking Caster with MAX Efficiency Maroon Wheel, 18AX04228SFBC Premium Performance & Durability | Engineered for Optimal Efficiency Product Overview Brand: Albion Casters SKU: 18AX04228SFBC Size: 4''x2'' Type: Maintenance-Free Side Locking Caster Material: MAX Efficiency Maroon Wheel Load Capacity: 800 lb Mount Height: 5.63 inches Fastening: 4'' x 4-1/2'' Top Plate The Albion Casters 4'' x 2'' Maintenance-Free Side Locking Caster combines innovative design with superior craftsmanship, featuring a MAX Efficiency Maroon Wheel for enhanced performance. This caster is ideal for heavy-duty applications, supporting a load capacity of 800 lb and a mount height of 5.63 inches. Its maintenance-free design ensures hassle-free operation, while the 4'' x 4-1/2'' top plate assures a secure attachment to various equipment. Engineered for maximum durability, this caster protects your floors while providing reliable mobility. Exceptional Customer Support Our dedicated Caster Experts are available Monday through Friday, 8 am, 5 pm, to address any inquiries or concerns, ensuring you select the perfect caster to meet your specific requirements.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.