Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Caster, Floor Protective, 5x2, 16MR05201S

  • Mfr # 16MR05201S

  • Zoro # G115489735


product price: $61.15
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16MR05201S
Zoro #
G115489735
UPC #
-
Country of Origin
United States

Description

Albion Casters 5'' x 2'' Floor Protective, USA-Rig Swivel Caster with Black Rubber on Iron Wheel, 16MR05201S Durability & Protection | Maintenance-Free and Heavy-Duty Product Overview Brand: Albion Casters SKU: 16MR05201S Size: 5'' x 2'' Type: Swivel Caster Material: Black Rubber on Iron Wheel Feature: Floor Protective, Maintenance-Free Load Capacity: 450 lb Mount Height: 6.5 in Fastening: 4'' x 4-1/2'' top plate The Albion Casters 5'' x 2'' Swivel Caster with Black Rubber on Iron Wheel is engineered for optimal performance in demanding environments. This caster provides excellent floor protection and is designed to be maintenance-free, making it an ideal choice for heavy-duty applications. The 5'' x 2'' size ensures enhanced stability and maneuverability, while the high-quality construction assures long-lasting durability. Perfect for both industrial and commercial use, this caster supports a load capacity of 450 lb and is easy to install with its 4'' x 4-1/2'' top plate. With its robust build and superior functionality, this caster delivers exceptional value and reliability. Dedicated Customer Support Our dedicated support team is available Monday through Friday, 8 am, 5 pm to assist with any questions or needs you may have, ensuring you receive the best caster solution for your requirements.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.