Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Caster, Floor Protective, 5x2, 16MR05201SFBA

  • Mfr # 16MR05201SFBA

  • Zoro # G415489817


product price: $72.19
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16MR05201SFBA
Zoro #
G415489817
UPC #
-
Country of Origin
United States

Description

Albion Casters 5'' x 2'' Floor Protective, USA-Rig Side Locking Caster with Black Rubber on Iron Wheel, 16MR05201SFBADurability & Safety |Maintenance-Free and Heavy-DutyProduct OverviewBrand: Albion CastersSKU: 16MR05201SFBASize: 5'' x 2''Type: Side Locking CasterMaterial: Black Rubber on Iron WheelFeature: Floor Protective, Maintenance-Free, Side LockingLoad Capacity: 450 lbMount Height: 6.5 inFastening: 4'' x 4-1/2'' top plateThe Albion Casters 5'' x 2'' Side Locking Caster with Black Rubber on Iron Wheel combines exceptional durability with advanced safety features for demanding applications. Its maintenance-free design ensures long-term reliability, while the side locking mechanism provides secure and stable operation. Ideal for both industrial and commercial environments, this caster supports heavy loads up to 450 lbs and is designed to protect floors from damage. The robust 5'' x 2'' size and high-quality materials deliver superior performance and ease of use, making it a top choice for professionals seeking dependable and efficient solutions.Dedicated Customer SupportOur expert team is available Monday through Friday, 8 am, 5 pm to assist with any questions or needs, ensuring you find the perfect caster for your requirements.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.