Zoro Homepage

Caster, Floor Protective, 5x2, 16XI05229R

  • Mfr # 16XI05229R

  • Zoro # G115489377


product price: $81.95
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16XI05229R
Zoro #
G115489377
UPC #
-
Country of Origin
United States

Description

Albion Casters 5'' x 2'' Floor Protective, Rigid Caster with Ergonomic Solid Polyurethane Wheel, 16XI05229R Superior Performance & Protection | Crafted for Enhanced Mobility Product Overview Brand: Albion Casters SKU: 16XI05229R Size: 5''x2'' Type: Rigid Caster Material: Ergonomic Solid Polyurethane Wheel Load Capacity: 1000 lb Mount Height: 6.5 inches Fastening: 4'' x 4-1/2'' Top Plate The Albion Casters 5'' x 2'' Floor Protective Caster is designed with an Ergonomic Solid Polyurethane Wheel, ensuring smooth, quiet movement and exceptional floor protection. this caster features a robust 1000 lb load capacity and a 6.5'' mount height. Its 4'' x 4-1/2'' top plate allows for a secure fit on a variety of equipment, while the rigid design provides stability and durability. Ideal for high-traffic environments and heavy-duty applications, this caster offers reliable performance and long-lasting protection for your floors. Reliable Customer Support Our expert team is available Monday through Friday, 8 am, 5 pm to provide assistance and ensure you find the perfect caster for your needs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.