Zoro Homepage

Caster, Floor Protective, 5x2, 16XI05229S

  • Mfr # 16XI05229S

  • Zoro # G215489420


product price: $95.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16XI05229S
Zoro #
G215489420
UPC #
-
Country of Origin
United States

Description

Albion Casters 5'' x 2'' Floor Protective, Swivel Caster with Ergonomic Solid Polyurethane Wheel, 16XI05229S Exceptional Quality & Versatility | Engineered for Optimal Performance Product Overview Brand: Albion Casters SKU: 16XI05229S Size: 5''x2'' Type: Swivel Caster Material: Ergonomic Solid Polyurethane Wheel Load Capacity: 1000 lb Mount Height: 6.5 inches Fastening: 4'' x 4-1/2'' Top Plate The Albion Casters 5'' x 2'' Floor Protective Swivel Caster combines superior functionality with durability. Featuring an Ergonomic Solid Polyurethane Wheel, this caster is expertly manufactured to deliver exceptional performance and floor protection. It supports a robust 1000 lb load capacity and offers a 6.5'' mount height, making it ideal for heavy-duty applications. The 4'' x 4-1/2'' top plate ensures a secure and stable fit on various equipment, while its swivel design enhances maneuverability and ease of use. This caster is perfect for environments that require both high durability and ease of movement, ensuring optimal performance in demanding settings. Reliable Customer Support Our dedicated Caster Specialists are available Monday through Friday, 8 am, 5 pm, to provide expert assistance and help you find the perfect caster solution tailored to your needs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.