Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Caster, Floor Protective, 5x2, 18AN05228SFBC

  • Mfr # 18AN05228SFBC

  • Zoro # G715489494


product price: $218.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
18AN05228SFBC
Zoro #
G715489494
UPC #
-
Country of Origin
United States

Description

Albion Casters 5'' x 2'' Floor Protective, Maintenance-Free Side Locking MAX Efficiency Orange Wheel, 18AN05228SFBC Superior Performance & Durability | Maintenance-Free Design Product Overview Brand: Albion Casters SKU: 18AN05228SFBC Size: 5''x2'' Type: Side Locking Caster Material: MAX Efficiency Orange Wheel Load Capacity: 1000 lb Mount Height: 6.5 inches Fastening: 4'' x 4-1/2'' Top Plate The Albion Casters 5'' x 2'' Floor Protective Caster with Maintenance-Free Side Locking and MAX Efficiency Orange Wheel is engineered for optimal performance and durability. Thiscaster offers a robust 1000 lb load capacity and a 6.5'' mount height. Its 4'' x 4-1/2'' top plate ensures a secure attachment to various equipment, while the side-locking mechanism provides enhanced stability and safety. Designed for demanding environments, this caster is perfect for heavy-duty applications and ensures floor protection with minimal maintenance. Dedicated Customer Support Our expert team is available Monday through Friday, 8 am, 5 pm, to provide assistance and answer any questions, ensuring you choose the best caster for your specific requirements.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.