Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Caster, Floor-Protective, 6x2, 16AX06228R

  • Mfr # 16AX06228R

  • Zoro # G015489552


product price: $104.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16AX06228R
Zoro #
G015489552
UPC #
-
Country of Origin
United States

Description

Albion Casters 6'' x 2'' Floor Protective USA-Rig Caster with MAX-Efficiency Maroon Wheel, 16AX06228R Superior Protection & Efficiency | Designed for Heavy-Duty Use Product Overview Brand: Albion Casters SKU: 16AX06228R Size: 6''x2'' Type: Floor Protective USA-Rig Caster Material: MAX-Efficiency Maroon Wheel Load Capacity: 1250 lb Mount Height: 7.25 inches Fastening: 4'' x 4-1/2'' Top Plate The Albion Casters 6'' x 2'' Floor Protective USA-Rig Caster, featuring a high-performance MAX-Efficiency Maroon Wheel, is expertly designed and for optimal protection and durability. With a robust load capacity of 1250 lbs, this caster is engineered to withstand heavy-duty applications while providing smooth and efficient operation. The 7.25'' mount height and 4'' x 4-1/2'' top plate ensure a stable and secure fit for various industrial equipment. This caster is ideal for professionals seeking a reliable solution for demanding environments, combining strength, efficiency, and American craftsmanship. Reliable Customer Support Our dedicated team of Caster Experts is available Monday through Friday, 8 am, 5 pm, to assist with any inquiries and provide expert guidance to help you choose the perfect caster for your needs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.