Zoro Homepage

Caster, Floor-Protective, 6x2, 18AX06228SFBC

  • Mfr # 18AX06228SFBC

  • Zoro # G415489640


product price: $184.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
18AX06228SFBC
Zoro #
G415489640
UPC #
-
Country of Origin
United States

Description

Albion Casters 6'' x 2'' Floor Protective Maintenance-Free Side Locking MAX-Efficiency Maroon Wheel Caster, 18AX06228SFBC Premium Quality & Performance | Maintenance-Free Design Product Overview Brand: Albion Casters SKU: 18AX06228SFBC Size: 6'' x 2'' Type: Floor Protective Side Locking Caster Material: MAX-Efficiency Maroon Wheel Maintenance: Maintenance-Free Locking Mechanism: Side Locking The Albion Casters 6'' x 2'' Floor Protective Caster with MAX-Efficiency Maroon Wheel is designed for superior performance and durability. This maintenance-free caster features a side locking mechanism for added stability, making it ideal for environments where reliability and ease of use are paramount. The 6'' x 2'' size provides a balance of load-bearing capacity and maneuverability, ensuring efficient operation in various industrial settings. With its floor-protective design, this caster minimizes damage to surfaces while maintaining high performance standards. Perfect for heavy-duty applications, the Albion Casters 18AX06228SFBC delivers exceptional quality and reliability for professional use. Reliable Customer Support Our dedicated team is available Monday through Friday, 8 am, 5 pm to assist with any questions or support you may need, ensuring you get the best solution for your specific requirements.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.