Zoro Homepage

Caster, Floor Protective, 8x2, 110AN08228R

  • Mfr # 110AN08228R

  • Zoro # G215489727


product price: $234.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
110AN08228R
Zoro #
G215489727
UPC #
-
Country of Origin
United States

Description

Albion Casters 8'' x 2'' Kingpinless Rigid Caster with MAX-Efficiency Orange Wheel and 4'' x 4-1/2'' Plate, 110AN08228R Key Features Wheel Diameter: 8 inches Wheel Width: 2 inches Plate Dimensions: 4 inches x 4.5 inches Type: Kingpinless Rigid Caster Wheel Material: MAX-Efficiency Orange Polyurethane Model Number: 110AN08228R Load Capacity: Supports heavy-duty applications with enhanced durability Upgrade your industrial applications with the Albion Casters 8'' x 2'' Kingpinless Rigid Caster. This caster is designed for durability and performance, featuring a kingpinless build that enhances load bearing capabilities and reduces wear. The MAX-Efficiency Orange Wheel not only provides a visually striking appearance but also offers superior floor protection and quiet operation. Suitable for a wide range of environments, this caster ensures reliable, stable support for heavy loads. Enhance Your Equipments Capability Choose the Albion Casters Kingpinless Rigid Caster for a seamless, efficient movement solution in your warehouse, factory, or other heavy-duty setting. With its high load capacity and robust construction, its an essential upgrade for any demanding industrial environment.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.