Zoro Homepage

Caster, Floor-Protective, 8x2, 16AN08228SFBA

  • Mfr # 16AN08228SFBA

  • Zoro # G115489728


product price: $135.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16AN08228SFBA
Zoro #
G115489728
UPC #
-
Country of Origin
United States

Description

Albion Casters 8'' x 2'' Floor-Protective USA-Rig Side Locking Caster with MAX Efficiency Orange Wheel, 16AN08228SFBA Superior Performance & Floor Protection | Engineered for Maximum Efficiency Product Overview Brand: Albion Casters SKU: 16AN08228SFBA Size: 8''x2'' Type: Floor-Protective Side Locking Caster Material: MAX Efficiency Orange Wheel Load Capacity: 1250 lb Mount Height: 9.5 inches Fastening: 4'' x 4-1/2'' Top Plate The Albion Casters 8''x2'' Floor-Protective Side Locking Caster, featuring a MAX Efficiency Orange Wheel, to provide exceptional performance while safeguarding flooring surfaces. With an impressive load capacity of 1250 lbs, this caster is ideal for high-demand applications, ensuring reliable operation and longevity. The 9.5'' mount height and 4'' x 4-1/2'' top plate facilitate a secure attachment and smooth movement across various surfaces. Designed with floor protection in mind, this caster minimizes damage while maximizing efficiency, making it a preferred choice for professionals who value both performance and durability. Reliable Customer Support Our knowledgeable Caster Experts are available Monday through Friday, 8 am, 5 pm, to answer any questions and assist you in finding the perfect caster solution for your specific needs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.