Zoro Homepage

Caster, Floor Protective, 8x2, 16AX08228SFBA

  • Mfr # 16AX08228SFBA

  • Zoro # G915489553


product price: $139.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16AX08228SFBA
Zoro #
G915489553
UPC #
-
Country of Origin
United States

Description

Albion Casters 8'' x 2'' Floor Protective USA Rig Side Locking Caster with MAX-Efficiency Maroon Wheel, 16AX08228SFBA Superior Performance & Protection | Maximizes Efficiency and Safety Product Overview Brand: Albion Casters SKU: 16AX08228SFBA Size: 8'' x 2'' Type: Floor Protective Rig Side Locking Caster Wheel Material: MAX-Efficiency Maroon Wheel Load Capacity: 1250 lb Mount Height: 9.5 inches Fastening: 4'' x 4-1/2'' Top Plate The Albion Casters 8'' x 2'' Floor Protective Rig Side Locking Caster is engineered with a MAX-Efficiency Maroon Wheel and designed for exceptional performance and protection. this caster provides a robust solution for heavy-duty applications with a load capacity of 1250 lbs. The 9.5'' mount height and 4'' x 4-1/2'' top plate ensure a secure fit for various types of equipment. Its side locking mechanism enhances stability, making it ideal for environments where safety and reliability are paramount. Reliable Customer Support Our knowledgeable Caster Experts are available Monday through Friday, 8 am, 5 pm, to provide assistance and help you choose the right caster for your needs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.