Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Caster, Floor Protective, 8x2, 16MR08201ST

  • Mfr # 16MR08201ST

  • Zoro # G815489639


product price: $99.45
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16MR08201ST
Zoro #
G815489639
UPC #
-
Country of Origin
United States

Description

Albion Casters 8'' x 2'' Floor Protective, USA-Rig Top Total Lock Caster with Black Rubber on Iron Wheel, 16MR08201ST Superior Locking & Protection | Maintenance-Free and Heavy-Duty Product Overview Brand: Albion Casters SKU: 16MR08201ST Size: 8'' x 2'' Type: Top Total Lock Caster Material: Black Rubber on Iron Wheel Feature: Floor Protective, Maintenance-Free, Total Lock Load Capacity: 600 lb Mount Height: 9.5 in Fastening: 4'' x 4-1/2'' top plate The Albion Casters 8'' x 2'' Top Total Lock Caster with Black Rubber on Iron Wheel offers exceptional floor protection and robust locking capabilities for high-demand environments. Engineered for maintenance-free performance, this caster is ideal for heavy-duty applications, providing reliable stability and safety with its total lock feature. The large 8'' x 2'' size and durable construction ensure ease of movement and long-lasting durability, making it a perfect choice for industrial and commercial use. Designed to minimize maintenance while offering superior load-bearing capacity, this caster meets the needs of professionals seeking dependable and high-performing solutions. Dedicated Customer Support Our expert team is available Monday through Friday, 8 am, 5 pm to assist with any inquiries or requirements you may have, ensuring you find the perfect caster for your application.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.