Zoro Homepage

Caster, FloorProtective, 4x2, 18XS04228S

  • Mfr # 18XS04228S

  • Zoro # G615489501


product price: $132.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
18XS04228S
Zoro #
G615489501
UPC #
-
Country of Origin
United States

Description

Albion Casters 4'' x 2'' Maintenance-Free Swivel Flat Performance-Rubber Wheel Caster with 4'' x 4.5'' Plate, 18XS04228S Product Features Wheel Diameter: 4 inches Wheel Width: 2 inches Plate Size: 4 inches x 4.5 inches Type: Swivel Flat Performance-Rubber Caster Material: Maintenance-Free Performance-Rubber Model Number: 18XS04228S Load Capacity: Designed for smooth operation with minimal maintenance Upgrade your mobility solutions with the Albion Casters 4'' x 2'' Maintenance-Free Swivel Flat Performance-Rubber Wheel Caster. This caster features a durable 4'' x 4.5'' plate and a swivel flat design, ensuring exceptional maneuverability and ease of movement. The maintenance-free performance-rubber wheel offers a smooth, quiet ride, making it ideal for various industrial and commercial applications. With its robust construction and innovative design, this caster is perfect for handling heavy loads while minimizing the need for regular upkeep. Enhance Your Equipment's Performance Optimize your equipment's functionality with the Albion Casters 4'' x 2'' Maintenance-Free Swivel Flat Performance-Rubber Wheel Caster. Experience unparalleled smoothness and durability with minimal maintenance required.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.