Zoro Homepage

Caster, FloorProtective, 4x2, 18XS04228SFBC

  • Mfr # 18XS04228SFBC

  • Zoro # G315489504


product price: $195.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
18XS04228SFBC
Zoro #
G315489504
UPC #
-
Country of Origin
United States

Description

Albion Casters 4'' x 2'' Maintenance-Free Side Lock Flat Performance-Rubber Wheel Caster with 4'' x 4.5'' Plate, 18XS04228SFBC Product Features Wheel Diameter: 4 inches Wheel Width: 2 inches Plate Size: 4 inches x 4.5 inches Type: Maintenance-Free Side Lock Caster Material: Flat Performance-Rubber Model Number: 18XS04228SFBC Special Feature: Side Lock Mechanism for Enhanced Stability Maintenance: Maintenance-Free Design for Low Upkeep Discover the reliability and durability of the Albion Casters 4'' x 2'' Maintenance-Free Side Lock Flat Performance-Rubber Wheel Caster. Designed for effortless maneuverability and enhanced stability, this caster features a maintenance-free performance-rubber wheel and a side lock mechanism that prevents accidental movement. Ideal for industrial and commercial applications, it boasts a robust 4'' x 4.5'' plate, ensuring secure attachment and support for various loads. The flat performance-rubber wheel provides smooth rolling action on a range of surfaces while minimizing noise and vibrations. Upgrade Your Equipment with Superior Mobility Enhance the efficiency and stability of your equipment with the Albion Casters 4'' x 2'' Maintenance-Free Side Lock Caster. Enjoy the benefits of a maintenance-free design and a secure side lock mechanism for dependable performance in demanding environments.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.