Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Caster, FloorProtective, 5x2, 16XI05202ST

  • Mfr # 16XI05202ST

  • Zoro # G115489407


product price: $142.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16XI05202ST
Zoro #
G115489407
UPC #
-
Country of Origin
United States

Description

Albion Casters 5'' x 2'' Top Total Lock Caster with Solid Polyurethane Wheel and a 4'' x 4.5'' Top Plate, 16XI05202ST Product Features Wheel Diameter: 5 inches Wheel Width: 2 inches Plate Size: 4 inches x 4.5 inches Type: Top Total Lock Caster Material: Solid Polyurethane Wheel Model Number: 16XI05202ST Locking Mechanism: Top Total Lock for secure stationary positioning Durability: Built for heavy-duty applications with long-lasting performance The Albion Casters 5'' x 2'' Top Total Lock Caster is the ultimate solution for securing your industrial equipment. Featuring a durable Solid Polyurethane Wheel and a robust 4'' x 4.5'' top plate, this caster offers excellent load-bearing capabilities while ensuring a smooth and quiet operation. Designed for high-stress environments, the top total lock mechanism securely locks both the wheel and swivel, providing maximum stability when stationary. Perfect for applications where precise positioning and reliable locking are crucial, this caster combines quality construction with dependable performance. Secure Your Equipment with Albion Casters Choose the Albion Casters 5'' x 2'' Top Total Lock Caster for unparalleled stability and durability. Invest in quality and enhance the safety and efficiency of your industrial operations.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.