Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Caster, FloorProtective, 5x2, 18XS05228S

  • Mfr # 18XS05228S

  • Zoro # G115489858


product price: $163.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
18XS05228S
Zoro #
G115489858
UPC #
-
Country of Origin
United States

Description

Albion Casters 5'' x 2'' Maintenance-Free Swivel Flat Performance-Rubber Wheel Caster with 4'' x 4.5'' Plate, 18XS05228S Product Features Wheel Diameter: 5 inches Wheel Width: 2 inches Plate Size: 4 inches x 4.5 inches Type: Swivel Flat Performance-Rubber Wheel Caster Material: Maintenance-Free Performance-Rubber Model Number: 18XS05228S Load Capacity: Designed for smooth, maintenance-free operation and reliable performance Elevate your equipment's mobility with the Albion Casters 5'' x 2'' Maintenance-Free Swivel Flat Performance-Rubber Wheel Caster. This high-performance caster features a robust 4'' x 4.5'' plate and a swivel design for easy maneuverability. The maintenance-free performance-rubber wheel ensures a smooth, quiet ride while minimizing the need for upkeep. Ideal for both light and heavy-duty applications, this caster supports seamless movement and reduces operational noise, making it perfect for environments where reliability and low maintenance are crucial. Enhance Your Equipment's Mobility Discover the benefits of the Albion Casters 5'' x 2'' Maintenance-Free Swivel Flat Performance-Rubber Wheel Caster. Improve your operational efficiency and reduce maintenance with this durable and high-performance caster. Ideal for a wide range of applications, it offers reliable, smooth movement and minimal noise.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.