Zoro Homepage

Caster, FloorProtective, 5x2, 18XS05228SFBC

  • Mfr # 18XS05228SFBC

  • Zoro # G515489885


product price: $179.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
18XS05228SFBC
Zoro #
G515489885
UPC #
-
Country of Origin
United States

Description

Albion Casters 5'' x 2'' Maintenance-Free Side Lock Flat Performance-Rubber Wheel Caster with 4'' x 4.5'' Plate, 18XS05228SFBCProduct FeaturesWheel Diameter: 5 inchesWheel Width: 2 inchesPlate Size: 4 inches x 4.5 inchesType: Maintenance-Free Side Lock CasterWheel Material: Flat Performance-Rubber for durability and smooth operationModel Number: 18XS05228SFBCSpecial Features: Side lock mechanism for added stability and safety Upgrade your equipment with the Albion Casters 5'' x 2'' Maintenance-Free Side Lock Flat Performance-Rubber Wheel Caster. Featuring a robust 4'' x 4.5'' plate and an innovative side lock mechanism, this caster offers unparalleled stability and safety. Its performance-rubber wheel is designed for smooth, maintenance-free operation, making it ideal for a variety of industrial and commercial applications. The flat profile ensures a low rolling resistance and reliable load handling, while the side lock feature provides additional security when stationary. This caster is perfect for enhancing the mobility and functionality of your equipment with minimal maintenance required.Enhance Your Equipments Mobility Discover the benefits of the Albion Casters Maintenance-Free Side Lock Caster and elevate your industrial equipment's performance. Experience the perfect blend of durability, stability, and low maintenance with the Performance-Rubber wheel and side lock design.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.