Zoro Homepage

Caster, FloorProtective, 6x2, 18XR06228R

  • Mfr # 18XR06228R

  • Zoro # G815489400


product price: $74.59
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
18XR06228R
Zoro #
G815489400
UPC #
-
Country of Origin
United States

Description

Albion Casters 6'' x 2'' Maintenance-Free Rigid Performance-Rubber Donut Wheel Caster with 4'' x 4.5'' Plate, 18XR06228R Product Features Wheel Diameter: 6 inches Wheel Width: 2 inches Plate Size: 4 inches x 4.5 inches Type: Rigid Donut Wheel Caster Material: Maintenance-Free Performance-Rubber Model Number: 18XR06228R Load Capacity: Built to handle heavy loads with ease Features: Maintenance-free design, excellent durability, and smooth operation Upgrade your equipment's mobility with the Albion Casters 6'' x 2'' Maintenance-Free Rigid Performance-Rubber Donut Wheel Caster. Featuring a robust 4'' x 4.5'' plate and a durable Performance-Rubber donut wheel, this caster is engineered for maintenance-free operation and exceptional performance. Ideal for industrial and commercial applications, it provides smooth and stable movement, even under heavy loads. Its rigid design ensures reliable performance and longevity, while the maintenance-free feature minimizes downtime and upkeep. Enhance Your Mobility Today Experience the superior performance and durability of the Albion Casters 6'' x 2'' Maintenance-Free Rigid Donut Wheel Caster. Optimize your equipments efficiency and reduce maintenance with this high-quality caster, designed for seamless operation in demanding environments.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.