Zoro Homepage

Caster, FloorProtective, 6x2, 18XS06228R

  • Mfr # 18XS06228R

  • Zoro # G215489444


product price: $80.69
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
18XS06228R
Zoro #
G215489444
UPC #
-
Country of Origin
United States

Description

Albion Casters 6'' x 2'' Maintenance-Free Rigid Flat Performance-Rubber Wheel Caster with 4'' x 4.5'' Plate, 18XS06228R Product Features Wheel Diameter: 6 inches Wheel Width: 2 inches Plate Size: 4 inches x 4.5 inches Type: Rigid Flat Performance-Rubber Wheel Caster Material: Maintenance-Free Performance-Rubber Model Number: 18XS06228R Load Capacity: Designed for reliable performance and durability Upgrade your equipment with the Albion Casters 6'' x 2'' Maintenance-Free Rigid Flat Performance-Rubber Wheel Caster. This high-quality caster features a robust 4'' x 4.5'' plate and a performance-rubber wheel designed for maintenance-free operation. Engineered for industrial applications, it offers exceptional durability and smooth, quiet movement on various surfaces. The rigid design ensures stability and ease of maneuverability, making it ideal for heavy-duty tasks. With its performance-rubber construction, this caster assures long-lasting service and minimizes vibration and wear. Enhance Your Equipments Efficiency Optimize your industrial operations with the Albion Casters Maintenance-Free Rigid Flat Performance-Rubber Wheel Caster. Enjoy the benefits of a durable, low-maintenance caster designed for smooth and stable performance.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.