Zoro Homepage

Caster, FloorProtective, 6x2, 18XS06228S

  • Mfr # 18XS06228S

  • Zoro # G915489836


product price: $154.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
18XS06228S
Zoro #
G915489836
UPC #
-
Country of Origin
United States

Description

Albion Casters 6'' x 2'' Maintenance-Free Swivel Flat Performance-Rubber Wheel Caster with 4'' x 4.5'' Plate, 18XS06228S Product Features Wheel Diameter: 6 inches Wheel Width: 2 inches Plate Size: 4 inches x 4.5 inches Type: Swivel Flat Performance-Rubber Caster Material: Maintenance-Free Performance-Rubber Model Number: 18XS06228S Load Capacity: Designed for smooth and reliable movement without maintenance Upgrade your mobility solutions with the Albion Casters 6'' x 2'' Maintenance-Free Swivel Flat Performance-Rubber Wheel Caster. Engineered for durability and ease of use, this caster features a maintenance-free design with a robust 4'' x 4.5'' plate, providing reliable and smooth operation. The flat performance-rubber wheel ensures quiet performance and smooth movement across various surfaces. Ideal for industrial environments where reliability and minimal upkeep are essential, this caster is built to handle heavy loads with efficiency and ease. Enhance Your Equipment's Performance Improve your industrial equipment's functionality with the Albion Casters 6'' x 2'' Maintenance-Free Swivel Caster. Experience hassle-free maintenance and smooth movement, backed by the durability of Performance-Rubber construction. Ideal for enhancing your equipment's performance and longevity.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.