Zoro Homepage

Caster, FloorProtective, 8x2, 18XR08228S

  • Mfr # 18XR08228S

  • Zoro # G815489516


product price: $206.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
18XR08228S
Zoro #
G815489516
UPC #
-
Country of Origin
United States

Description

Albion Casters 8'' x 2'' Maintenance-Free Swivel Performance-Rubber Donut Wheel Caster with 4'' x 4.5'' Plate, 18XR08228S Product Features Wheel Diameter: 8 inches Wheel Width: 2 inches Plate Size: 4 inches x 4.5 inches Type: Swivel Performance-Rubber Donut Wheel Caster Material: Maintenance-Free Performance-Rubber Model Number: 18XR08228S Features: Maintenance-free design for hassle-free operation and durability Load Capacity: Designed for heavy-duty applications with reliable performance Upgrade your equipment with the Albion Casters 8'' x 2'' Maintenance-Free Swivel Performance-Rubber Donut Wheel Caster. This high-quality caster features a robust 4'' x 4.5'' plate and a swivel design for maximum maneuverability. Engineered with maintenance-free Performance-Rubber, it ensures smooth, quiet operation without the need for frequent upkeep. Ideal for industrial settings, this caster provides exceptional load handling and durability while minimizing wear and tear on your equipment. Its donut wheel design enhances stability and reduces vibrations, making it perfect for both smooth and rough surfaces. Enhance Your Mobility Solutions Choose the Albion Casters 8'' x 2'' Maintenance-Free Swivel Caster for dependable performance and reduced maintenance. Experience the benefits of advanced Performance-Rubber technology and superior maneuverability in your industrial operations.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.