Zoro Homepage

Caster, FloorProtective, 8x2, 18XS08228SFBC

  • Mfr # 18XS08228SFBC

  • Zoro # G215489833


product price: $166.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
18XS08228SFBC
Zoro #
G215489833
UPC #
-
Country of Origin
United States

Description

Albion Casters 8'' x 2'' Maintenance-Free Side Lock Flat Performance-Rubber Wheel Caster and 4'' x 4.5'' Plate, 18XS08228SFBC Product Features Wheel Diameter: 8 inches Wheel Width: 2 inches Plate Size: 4 inches x 4.5 inches Type: Maintenance-Free Side Lock Caster Material: Flat Performance-Rubber Wheel Model Number: 18XS08228SFBC Load Capacity: Optimized for heavy-duty industrial applications Locking Mechanism: Side lock for enhanced safety and stability Upgrade your industrial mobility solutions with the Albion Casters 8'' x 2'' Maintenance-Free Side Lock Flat Performance-Rubber Wheel Caster. Designed for durability and low maintenance, this caster features a sturdy 4'' x 4.5'' plate and a flat Performance-Rubber wheel that ensures smooth and stable movement across various surfaces. The integrated side lock mechanism provides enhanced safety, preventing unwanted movement and ensuring secure positioning. Whether you're handling heavy loads or requiring precise control, this caster delivers reliable performance and longevity, making it an ideal choice for demanding industrial environments. Enhance Your Equipment's Efficiency Choose the Albion Casters 8'' x 2'' Maintenance-Free Side Lock Caster to maximize your industrial operations' efficiency and safety. Experience superior stability, reduced maintenance needs, and long-lasting performance with the flat Performance-Rubber wheel and secure side lock feature.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.