Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Caster, IndustrialLine, 10x3, 90CA10501SP

  • Mfr # 90CA10501SP

  • Zoro # G415489695


product price: $838.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
90CA10501SP
Zoro #
G415489695
UPC #
-
Country of Origin
United States

Description

Albion Casters HD Raceway 10'' x 3'' Cast Iron Wheel Caster with Poly-Cam Brake and 7.25'' x 5.25'' Plate, 90CA10501SPProduct FeaturesWheel Diameter: 10 inchesWheel Width: 3 inchesPlate Size: 7.25 inches x 5.25 inchesType: Cast Iron Wheel CasterBrake Type: Poly-Cam Brake for secure lockingModel Number: 90CA10501SPLoad Capacity: Heavy-duty performance for industrial applicationsUpgrade your mobility solutions with the Albion Casters HD Raceway 10'' x 3'' Cast Iron Wheel Caster. Designed for heavy-duty applications, this caster features a robust cast iron wheel that provides exceptional durability and stability. The 7.25'' x 5.25'' plate ensures easy installation on various equipment, making it a versatile choice for both industrial and commercial settings. The integrated Poly-Cam brake system delivers secure locking capabilities, enhancing safety during operation. Experience smooth movement and reliable performance even under heavy loads, all while minimizing wear and tear on your surfaces.Enhance Your Equipment's PerformanceInvest in quality and reliability with the Albion Casters HD Raceway Caster. Its durable construction and innovative braking system ensure optimal performance, making it a crucial addition to your mobility solutions.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.