Caster, IndustrialLine, 10x4, 94FS10709STRL

  • Mfr # 94FS10709STRL

  • Zoro # G315489498


product price: $1,502.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
94FS10709STRL
Zoro #
G315489498
UPC #
-
Country of Origin
United States

Description

Albion Casters 10'' x 4'' Industrial Line, Super Duty TRL Forged Steel Wheel Caster with 7.5 x 6.5'' Plate, 94FS10709STRLExceptional Strength & Durability |Forged Steel Construction for Heavy-Duty UseProduct OverviewBrand: Albion CastersSKU: 94FS10709STRLSize: 10'' x 4''Type: Super Duty Forged Steel CasterMaterial: Forged Steel WheelFeature: Super Duty, Industrial LineLoad Capacity: 10,000 lbMount Height: 12.5 in Overall HeightFastening: 7.5'' x 6.5'' PlateFeaturesForged Steel Construction: Provides unparalleled strength and durability for the most demanding industrial applications.Super Duty Capacity: Handles up to 10,000 lbs, making it ideal for heavy-duty equipment and machinery.Industrial Line Design: Engineered to withstand harsh environments and heavy loads with ease.10'' x 4'' Wheel: Ensures smooth and reliable movement even under significant loads.7.5'' x 6.5'' Plate: Facilitates secure mounting and stability for various industrial uses.ApplicationsThe Albion Casters 10'' x 4'' Super Duty TRL Forged Steel Wheel Caster is designed for use in heavy-duty industrial environments. It's perfect for application in warehouses, factories, and other settings where durability and strength are essential. Ideal for use on heavy equipment, machinery, and industrial carts.Why Choose Albion Casters?Albion Casters is known for its dedication to high-quality manufacturing and reliable performance. This caster is crafted from premium forged steel, ensuring a long-lasting solution for demanding applications. By choosing Albion, you are investing in a product that assures exceptional strength and durability.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.