Caster, IndustrialLine, 10x4, 95FS10709STRL

  • Mfr # 95FS10709STRL

  • Zoro # G615489778


product price: $1,787.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
95FS10709STRL
Zoro #
G615489778
UPC #
-
Country of Origin
United States

Description

Albion Casters 10'' x 4'' Industrial Line, Super Duty TRL Forged Steel Wheel Caster with 8.5 x 8.5'' Plate, 95FS10709STRL Exceptional Strength & Durability | Heavy-Duty Forged Steel Construction Product Overview Brand: Albion Casters SKU: 95FS10709STRL Size: 10'' x 4'' Type: Super Duty Caster Material: Forged Steel Wheel Feature: Super Duty, Industrial Line Load Capacity: 10,000 lb Mount Height: 13 in Overall Height Fastening: 8.5 x 8.5'' Plate Features Super Duty Construction: Built with forged steel for maximum strength and durability. Heavy-Duty Load Capacity: Capable of supporting up to 10,000 lbs, suitable for demanding industrial environments. Industrial Line: Designed for high-performance use in tough conditions. 10'' x 4'' Size: Provides stability and smooth movement, ideal for large equipment and machinery. 8.5 x 8.5'' Plate: Ensures secure mounting and compatibility with various setups. Applications The Albion Casters 10'' x 4'' Industrial Line Super Duty Caster is perfect for heavy-duty applications in industrial settings. It is ideal for use on large machinery, equipment carts, and any application requiring robust support and maneuverability. Why Choose Albion Casters? Albion Casters is known for its exceptional quality and engineering excellence. The 10'' x 4'' Super Duty Caster is designed to deliver superior performance and longevity, making it a trusted choice for professionals who demand reliability and durability.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.