Caster, IndustrialLine, 10x4, 95PX10709SBBL

  • Mfr # 95PX10709SBBL

  • Zoro # G915489799


product price:  $2,001.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
95PX10709SBBL
Zoro #
G915489799
UPC #
-
Country of Origin
United States

Description

Albion Casters Super-Duty BBL 10'' x 4'' Thick Polyurethane-on-Iron Wheel Caster with 8.5'' x 8.5'' Plate, 95PX10709SBBL Product Features Wheel Diameter: 10 inches Wheel Width: 4 inches Plate Size: 8.5 inches x 8.5 inches Type: Super-Duty Polyurethane-on-Iron Caster Material: Durable Polyurethane on Iron with Superior Load Bearing Model Number: 95PX10709SBBL Load Capacity: Engineered for heavy-duty applications and maximum durability Discover unmatched durability and performance with the Albion Casters Super-Duty BBL 10'' x 4'' Thick Polyurethane-on-Iron Wheel Caster. Designed for industrial strength and heavy-load handling, this caster features a robust 10-inch diameter and 4-inch width wheel, paired with an 8.5'' x 8.5'' plate for secure mounting. The polyurethane-on-iron wheel construction ensures superior load-bearing capabilities, excellent shock absorption, and resistance to wear and tear, making it ideal for demanding environments. Experience smooth movement and long-lasting reliability with this high-performance caster, perfect for heavy-duty machinery and equipment.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.