Zoro Homepage

Caster, IndustrialLine, 12x3, 90PY12501SL

  • Mfr # 90PY12501SL

  • Zoro # G915489430


product price: $1,049.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
90PY12501SL
Zoro #
G915489430
UPC #
-
Country of Origin
United States

Description

Albion Casters 12'' x 3'' Industrial Line, HD Raceway Green Poly-on-Iron Caster with 7.25'' x 5.25'' Plate and Swivel Lock, 90PY12501SL Product Features Wheel Diameter: 12 inches Wheel Width: 3 inches Plate Size: 7.25 inches x 5.25 inches Type: HD Raceway Green Poly-on-Iron Caster Swivel Lock: Yes Model Number: 90PY12501SL Load Capacity: Engineered for robust industrial applications Enhance your heavy-duty equipment with the Albion Casters 12'' x 3'' HD Raceway Caster, designed for unparalleled performance and longevity. Featuring a durable green Poly-on-Iron wheel, this caster is built to endure rigorous industrial environments while ensuring smooth and stable movement. The expansive 7.25'' x 5.25'' plate assures a firm installation, and the swivel lock provides added stability and control. Ideal for use in high-demand settings like factories and warehouses, this caster offers high load capacity and exceptional wear resistance. Choose Albion Casters for a reliable solution that meets top industry standards.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.