Caster, IndustrialLine, 12x4, 95PX12709SBBL

  • Mfr # 95PX12709SBBL

  • Zoro # G415489831


product price:  $1,958.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
95PX12709SBBL
Zoro #
G415489831
UPC #
-
Country of Origin
United States

Description

Albion Casters Super-Duty BBL 12'' x 4'' Thick Polyurethane-on-Iron Wheel Caster with 8.5'' x 8.5'' Plate, 95PX12709SBBLProduct FeaturesWheel Diameter: 12 inchesWheel Width: 4 inchesPlate Size: 8.5 inches x 8.5 inchesType: Super-Duty Polyurethane-on-Iron CasterMaterial: High-Density Polyurethane with Iron CoreModel Number: 95PX12709SBBLLoad Capacity: Engineered for heavy-duty applications with enhanced durability The Albion Casters Super-Duty BBL 12'' x 4'' Thick Polyurethane-on-Iron Wheel Caster is designed for robust industrial use, offering exceptional load-bearing capabilities and durability. Featuring a 12-inch diameter and 4-inch width, this caster is built with a high-density polyurethane wheel mounted on a sturdy iron core, ensuring reliable performance even under heavy loads. The generous 8.5'' x 8.5'' plate enhances stability and support, making it ideal for demanding environments where durability and strength are crucial. The polyurethane construction minimizes noise and reduces floor damage, providing smooth and silent operation. Perfect for applications requiring superior strength and resilience, this caster ensures long-lasting performance and ease of use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.