Caster, IndustrialLine, 12x4, 95PX12709STRL

  • Mfr # 95PX12709STRL

  • Zoro # G515489823


product price: $2,359.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
95PX12709STRL
Zoro #
G515489823
UPC #
-
Country of Origin
United States

Description

Albion Casters Super-Duty TRL 12'' x 4'' Thick Polyurethane-on-Iron Wheel Caster with 8.5'' x 8.5'' Plate, 95PX12709STRL Product Features Wheel Diameter: 12 inches Wheel Width: 4 inches Plate Size: 8.5 inches x 8.5 inches Type: Super-Duty Polyurethane-on-Iron Wheel Caster Material: High-Density Polyurethane with Iron Core Model Number: 95PX12709STRL Load Capacity: Engineered for heavy-duty performance and durability Discover unmatched durability and performance with the Albion Casters Super-Duty TRL 12'' x 4'' Thick Polyurethane-on-Iron Wheel Caster. Designed for demanding industrial environments, this caster features a robust 8.5'' x 8.5'' iron plate and a thick polyurethane wheel that offers superior load-bearing capabilities and resilience. The polyurethane-on-iron construction combines the resilience of iron with the smooth, shock-absorbing benefits of polyurethane, ensuring long-lasting wear resistance and smooth operation. Ideal for heavy-duty applications where reliability and stability are paramount, this caster enhances your equipment's mobility while reducing vibration and noise.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.