Caster, IndustrialLine, 16x4.8, 90SF16801SL

  • Mfr # 90SF16801SL

  • Zoro # G515489779


product price:  $837.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
90SF16801SL
Zoro #
G515489779
UPC #
-
Country of Origin
United States

Description

16'' x 4.8'' Industrial Line, HD Raceway Black Pneumatic Caster with 7.25'' x 5.25'' Plate and Swivel, 90SF16801SLProduct FeaturesWheel Diameter: 16 inchesWheel Width: 4.8 inchesPlate Size: 7.25 inches x 5.25 inchesType: HD Raceway Black Pneumatic Caster with SwivelMaterial: Pneumatic WheelModel Number: 90SF16801SLFeatures: Includes swivel mechanism for enhanced maneuverabilityApplication: Ideal for heavy-duty industrial environments requiring high mobility and shock absorptionIntroducing the Albion Casters 16'' x 4.8'' Industrial Line HD Raceway Black Pneumatic Caster, engineered for superior performance in demanding industrial settings. With its large 16-inch diameter and 4.8-inch width, this caster offers exceptional load-bearing capacity and stability. The black pneumatic wheel provides excellent shock absorption and smooth operation over rough surfaces, while the 7.25'' x 5.25'' plate ensures a secure fit and reliable performance. The swivel mechanism enhances maneuverability, making it ideal for applications that require frequent directional changes. Designed to withstand rigorous use, this caster is perfect for heavy-duty tasks in factories, warehouses, and other high-intensity environments. Enhance your equipments mobility and resilience with this high-quality, performance-driven caster.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.