Zoro Homepage

Caster, IndustrialLine, 3.25x1.5, 16CA03101SL

  • Mfr # 16CA03101SL

  • Zoro # G715489449


product price: $169.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16CA03101SL
Zoro #
G715489449
UPC #
-
Country of Origin
United States

Description

Albion Casters USA-Rig 3.25'' x 1.5'' Cast Iron Wheel Caster with 4'' x 4.5'' Plate & Swivel Lock, 16CA03101SLProduct FeaturesWheel Diameter: 3.25 inchesWheel Width: 1.5 inchesPlate Size: 4 inches x 4.5 inchesType: Swivel Caster with LockMaterial: Durable Cast IronModel Number: 16CA03101SLLoad Capacity: Designed for stable, reliable performanceExperience enhanced mobility and stability with the Albion Casters USA-Rig 3.25'' x 1.5'' Cast Iron Wheel Caster. This high-quality caster is crafted from durable cast iron, ensuring longevity and reliability in demanding environments. The swivel lock feature provides added control and security, making it ideal for applications where safety and maneuverability are paramount. With its robust 4'' x 4.5'' mounting plate, this caster easily integrates into various setups, supporting a range of industrial needs while maintaining a smooth, reliable roll.Benefits of Choosing Albion CastersExceptional Durability: Built to withstand heavy loads and tough conditions.Enhanced Control: The swivel lock feature ensures stability during operation.Versatile Application: Suitable for various equipment and industrial settings.Elevate Your Mobility SolutionsInvest in the Albion Casters USA-Rig Caster for superior performance and reliability. Perfect for enhancing the mobility of your equipment, this caster is designed for both efficiency and safety. Upgrade your operational capabilities today!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.