Zoro Homepage

Caster, IndustrialLine, 4x2, 16VG04201SFBA

  • Mfr # 16VG04201SFBA

  • Zoro # G915489768


product price: $148.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16VG04201SFBA
Zoro #
G915489768
UPC #
-
Country of Origin
United States

Description

Albion Casters USA-Rig 4'' x 2'' Cast Iron V-Groove Wheel Side-Lock Caster with 4'' x 4.5'' Plate, 16VG04201SFBAProduct FeaturesWheel Diameter: 4 inchesWheel Width: 2 inchesPlate Size: 4 inches x 4.5 inchesType: Side-Lock V-Groove CasterMaterial: Durable Cast IronModel Number: 16VG04201SFBALoad Capacity: Designed for heavy-duty applicationsIntroducing the Albion Casters USA-Rig 4'' x 2'' Cast Iron V-Groove Wheel Side-Lock Caster, engineered for optimal performance and reliability. This caster features a robust cast iron construction that ensures durability and strength, making it ideal for heavy-duty applications. The innovative V-groove design provides smooth movement along tracks, while the side-lock mechanism enhances safety by securing the caster in place when needed.Perfect for warehouse, manufacturing, and industrial environments, this caster is designed to support demanding workloads while ensuring easy maneuverability. Its compact size and sturdy plate make it a versatile choice for various equipment, from carts to machinery. Experience the difference in quality and performance with the Albion USA-Rig caster, ensuring a smooth and stable operation even on rough surfaces.Enhance Your Equipment's MobilityUpgrade your industrial applications with the Albion Casters USA-Rig Side-Lock Caster. Experience unparalleled durability, safety, and performance.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.