Zoro Homepage

Caster, IndustrialLine, 4x2, 62MR04201S

  • Mfr # 62MR04201S

  • Zoro # G315489849


product price: $148.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
62MR04201S
Zoro #
G315489849
UPC #
-
Country of Origin
United States

Description

Albion Casters 4'' x 2'' Industrial Line, 3/4'' King Bolt Rubber on Iron Wheel Caster with 6.25'' x 4.5'' Plate, 62MR04201S Industrial Strength & Reliability | Rubber on Iron Wheel for Superior Performance Product Overview Brand: Albion Casters SKU: 62MR04201S Size: 4'' x 2'' Type: Industrial Caster Material: Rubber on Iron Wheel Feature: 3/4'' King Bolt, High Durability Load Capacity: 300 lb Mount Height: 5.63 in Fastening: 6.25'' x 4.5'' Plate Features Industrial Strength: Built to handle heavy-duty tasks with ease, ideal for tough environments. 3/4'' King Bolt: Ensures a secure and stable connection, enhancing safety and performance. Rubber on Iron Wheel: Provides a smooth ride and protects floors while offering superior durability and strength. High Load Capacity: Capable of supporting up to 300 lbs, making it perfect for industrial and commercial use. 6.25'' x 4.5'' Plate: Facilitates easy installation and stable mounting on various equipment. Applications The Albion Casters 4'' x 2'' Industrial Line Caster is engineered for high-performance applications, including industrial machinery, heavy equipment, and commercial carts. Its robust design ensures reliable operation in demanding environments. Why Choose Albion Casters? Albion Casters is renowned for delivering top-quality casters that combine innovation with durability. This caster model reflects our commitment to excellence, offering unmatched strength and performance to meet the needs of industrial applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.