Caster, IndustrialLine, 4x2, 62XS04201R

  • Mfr # 62XS04201R

  • Zoro # G115489544


product price:  $109.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
62XS04201R
Zoro #
G115489544
UPC #
-
Country of Origin
United States

Description

Albion Casters 4'' x 2'' Industrial Line, 3/4'' King Bolt Performance XS Rubber Roller Bearing Caster with 6.25'' x 4.5'' Plate, 62XS04201R Top-Tier Performance & Durability | Enhanced Rubber Roller Bearing Product Overview Brand: Albion Casters SKU: 62XS04201R Size: 4'' x 2'' Type: Performance XS Rubber Roller Bearing Caster Material: Rubber Roller Bearing Feature: King Bolt, High Performance, Industrial Grade Load Capacity: 400 lb Mount Height: 5.63 in Plate Dimensions Fastening: 6.25'' x 4.5'' Plate Features King Bolt Performance: Ensures maximum stability and durability under heavy loads. Rubber Roller Bearing: Provides smooth and quiet operation, ideal for industrial settings. High Load Capacity: Handles up to 400 lbs, suitable for various heavy-duty applications. Industrial Grade: Designed to withstand tough conditions and frequent use. 6.25'' x 4.5'' Plate: Facilitates secure mounting and easy installation on equipment. Applications The Albion Casters 4'' x 2'' Industrial Line Caster is designed for use in demanding environments such as manufacturing plants, warehouses, and heavy machinery. Its robust construction and high load capacity make it ideal for carts, trolleys, and equipment requiring reliable mobility. Why Choose Albion Casters? Albion Casters is committed to engineering excellence and quality. This caster is built to deliver outstanding performance and longevity. By choosing Albion, youre investing in a caster that meets high standards for durability and functionality.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.