Caster, IndustrialLine, 4x2, 62XS04228S

  • Mfr # 62XS04228S

  • Zoro # G715489609


product price:  $140.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
62XS04228S
Zoro #
G715489609
UPC #
-
Country of Origin
United States

Description

Albion Casters 4'' x 2'' Industrial Line, 3/4'' King Bolt Performance XS Precision Ball Bearing Caster with 6.25'' x 4.5'' Plate, 62XS04228SExceptional Performance & Durability |Precision Engineering for Heavy-Duty UseProduct OverviewBrand: Albion CastersSKU: 62XS04228SSize: 4'' x 2''Type: Precision Ball Bearing CasterMaterial: High-Performance AlloyFeature: 3/4'' King Bolt, XS Precision Ball BearingsLoad Capacity: 400 lbMount Height: 5.63 in Plate SizeFastening: 6.25'' x 4.5'' PlateFeaturesHigh-Performance Alloy: Built to withstand heavy-duty use with long-lasting durability.3/4'' King Bolt: Ensures secure and stable mounting for demanding applications.XS Precision Ball Bearings: Provides smooth, frictionless movement and enhanced load handling.Heavy-Duty Load Capacity: Supports up to 400 lbs, making it suitable for industrial and commercial environments.6.25'' x 4.5'' Plate: Facilitates easy installation and robust attachment to various equipment.ApplicationsThe Albion Casters 4'' x 2'' Industrial Line caster is ideal for use in industrial settings, warehouses, and heavy-duty equipment. Its superior design and high load capacity make it perfect for trolleys, carts, and machinery that require reliable performance under rigorous conditions.Why Choose Albion Casters?Albion Casters is synonymous with high-quality, precision-engineered products. This caster exemplifies the brand's dedication to durability and performance, ensuring you receive a product that meets stringent standards for reliability and functionality.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.