Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Caster, IndustrialLine, 5x2, 16PD05201SL

  • Mfr # 16PD05201SL

  • Zoro # G115489759


product price: $281.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16PD05201SL
Zoro #
G115489759
UPC #
-
Country of Origin
United States

Description

Albion Casters 5'' x 2'' Industrial Line, USA Rig Polyurethane-on-Aluminum Caster with 4'' x 4-1/2'' Plate and Swivel Lock, 16PD05201SL Product Features Wheel Diameter: 5 inches Wheel Width: 2 inches Material: Polyurethane-on-Aluminum Top Plate Size: 4 inches x 4-1/2 inches Type: Rigid Caster with Swivel Lock Model Number: 16PD05201SL Load Capacity: Designed for industrial strength and heavy-duty use Experience superior durability and performance with the Albion Casters 5'' x 2'' Industrial Line Rigid Caster. this caster features a robust Polyurethane-on-Aluminum wheel that combines the resilience of aluminum with the smooth, quiet operation of polyurethane. The 4'' x 4-1/2'' top plate ensures a secure fit for various equipment, while the swivel lock provides enhanced stability and control. Ideal for heavy-duty industrial applications, this caster supports demanding workloads while offering long-lasting reliability. Upgrade your equipment with a caster that excels in both strength and maneuverability, making it perfect for factory floors, warehouses, and other rigorous environments. Why Choose Albion Casters? Invest in the Albion Casters 5'' x 2'' Industrial Line for unmatched quality and durability. Designed for high-performance applications, this caster ensures smooth and stable movement even under heavy loads. Enhance your operational efficiency with a caster that meets industrial standards and offers long-term reliability. Order now and experience the difference!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.