Caster, IndustrialLine, 5x2, 62NX05228R

  • Mfr # 62NX05228R

  • Zoro # G215489772


product price:  $192.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
62NX05228R
Zoro #
G215489772
UPC #
-
Country of Origin
United States

Description

Albion Casters 5'' x 2'' Industrial Line, 3/4'' King Bolt Trionix Nylon Wheel Rigid Caster with 6.25'' x 4.5'' Plate, 62NX05228R Product Features Wheel Diameter: 5 inches Wheel Width: 2 inches Top Plate Size: 6.25 inches x 4.5 inches Type: Rigid Caster Material: Trionix Nylon Wheel King Bolt Size: 3/4 inch Model Number: 62NX05228R Load Capacity: Engineered for robust industrial applications Upgrade your industrial equipment with the Albion Casters 5'' x 2'' Industrial Line Rigid Caster, featuring a high-performance 3/4'' King Bolt Trionix Nylon Wheel. Designed for demanding environments, this caster provides exceptional durability and stability. The 6.25'' x 4.5'' top plate ensures a secure and reliable attachment, making it ideal for heavy-duty applications. With its robust Trionix Nylon Wheel, this caster offers superior impact resistance and smooth maneuverability even under heavy loads. Perfect for use in factories, warehouses, and other high-traffic settings, this caster enhances both operational efficiency and equipment longevity. Experience the Difference Elevate your industrial operations with the Albion Casters 5'' x 2'' Rigid Caster. Engineered for excellence and reliability, this caster is the perfect solution for your heavy-duty needs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.