Caster, IndustrialLine, 5x2, 62NX05228S

  • Mfr # 62NX05228S

  • Zoro # G515489731


product price: $245.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
62NX05228S
Zoro #
G515489731
UPC #
-
Country of Origin
United States

Description

Albion Casters 5'' x 2'' Industrial Line, 3/4'' King Bolt Trionix Nylon Wheel Caster with 6.25'' x 4.5'' Plate, 62NX05228S Product Features Wheel Diameter: 5 inches Wheel Width: 2 inches Top Plate Size: 6.25 inches x 4.5 inches Type: Industrial Caster Material: Trionix Nylon Wheel King Bolt Size: 3/4 inch Model Number: 62NX05228S Load Capacity: Designed for heavy-duty industrial applications The Albion Casters 5'' x 2'' Industrial Line Caster is engineered to meet the demands of tough industrial environments. Featuring a robust 3/4'' King Bolt and a durable Trionix Nylon wheel, this caster is built for superior performance and longevity. The 6.25'' x 4.5'' top plate ensures secure mounting, making it ideal for heavy loads and frequent use. The Trionix Nylon wheel offers excellent resistance to impacts and abrasions, providing smooth and reliable movement. Perfect for use in warehouses, manufacturing plants, and other high-demand settings, this caster enhances both mobility and durability of your equipment. Why Choose Albion Casters? Elevate your industrial operations with the Albion Casters 5'' x 2'' Industrial Line Caster. Designed for robustness and efficiency, this caster is the ideal choice for heavy-duty applications. Invest in quality and reliability for your equipment's mobility.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.