Caster, IndustrialLine, 5x2, 62XS05201R

  • Mfr # 62XS05201R

  • Zoro # G215489482


product price:  $107.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
62XS05201R
Zoro #
G215489482
UPC #
-
Country of Origin
United States

Description

Albion Casters 5'' x 2'' Industrial Line, 3/4'' King Bolt Performance XS Rubber Rigid Caster with 6.25'' x 4.5'' Plate, 62XS05201RHigh-Performance & Robust Design |Industrial Strength & ReliabilityProduct OverviewBrand: Albion CastersSKU: 62XS05201RSize: 5'' x 2''Type: Rigid CasterMaterial: Performance XS RubberFeature: King Bolt Design, Rigid ConfigurationLoad Capacity: 500 lbMount Height: 6.5 inPlate Dimensions: 6.25'' x 4.5''FeaturesKing Bolt Performance: Enhanced stability and durability with a robust king bolt design, ideal for high-stress environments.Performance XS Rubber: Offers superior shock absorption and noise reduction, making it suitable for sensitive environments.Heavy-Duty Load Capacity: Supports up to 500 lbs, perfect for heavy-duty applications and industrial use.Rigid Configuration: Ensures precise directional movement and stability, making it ideal for use on fixed pathways.6.25'' x 4.5'' Plate: Provides a secure mounting solution and compatibility with a wide range of equipment.ApplicationsThe Albion Casters 5'' x 2'' Industrial Line Rigid Caster is engineered for heavy-duty industrial applications. It is well-suited for use on manufacturing equipment, heavy machinery, and other high-load scenarios where stability and durability are paramount.Why Choose Albion Casters?Albion Casters is synonymous with high-quality, industrial-grade casters designed to meet rigorous performance standards. By choosing Albion, you are investing in a product that combines innovative engineering with reliable performance, ensuring your equipment operates smoothly and efficiently.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.