Caster, IndustrialLine, 5x2, 62XS05201S

  • Mfr # 62XS05201S

  • Zoro # G715489500


product price:  $168.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
62XS05201S
Zoro #
G715489500
UPC #
-
Country of Origin
United States

Description

Albion Casters 5'' x 2'' Industrial Line, 3/4'' King Bolt Performance Rubber Caster with 6.25'' x 4.5'' Plate, 62XS05201SSuperior Performance & Durability |Heavy-Duty and Versatile DesignProduct OverviewBrand: Albion CastersSKU: 62XS05201SSize: 5'' x 2''Type: Performance Rubber CasterMaterial: Rubber WheelFeature: King Bolt Design, Heavy-DutyLoad Capacity: 500 lbMount Height: 6.5 in Overall HeightFastening: 6.25'' x 4.5'' PlateFeaturesKing Bolt Design: Ensures enhanced performance and durability, handling rigorous use with ease.Performance Rubber Wheel: Offers superior grip and smooth movement, reducing noise and floor damage.Heavy-Duty Load Capacity: Supports up to 500 lbs, making it suitable for heavy-duty industrial applications.6.25'' x 4.5'' Plate: Facilitates secure attachment and stability for a variety of equipment and furniture.ApplicationsThe Albion Casters 5'' x 2'' Industrial Line Performance Rubber Caster is ideal for use in industrial settings, warehouses, and manufacturing environments. Its robust design and high load capacity make it a reliable choice for trolleys, carts, and other heavy-duty equipment.Why Choose Albion Casters?Albion Casters is renowned for delivering high-quality, durable casters that stand up to the demands of industrial use. By choosing Albion, you invest in a product that combines superior engineering with exceptional performance, ensuring reliability and longevity in your operations.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.