Zoro Homepage

Caster, IndustrialLine, 6x2, 16MR06201SL

  • Mfr # 16MR06201SL

  • Zoro # G215489734


product price: $139.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16MR06201SL
Zoro #
G215489734
UPC #
-
Country of Origin
United States

Description

Albion Casters 6'' x 2'' Industrial Line, USA Rig Rubber on Iron Wheel Caster with 4'' x 4.5'' Plate and Swivel, 16MR06201SLRobust Performance & Dependability |Industrial-Grade Rubber and Iron ConstructionProduct OverviewBrand: Albion CastersSKU: 16MR06201SLSize: 6'' x 2''Type: Swivel CasterMaterial: Rig Rubber on Iron WheelFeature: Industrial Line, Heavy-DutyLoad Capacity: 500 lbMount Height: 7.25 in Overall HeightFastening: 4'' x 4.5'' PlateFeaturesIndustrial-Grade Rubber: Provides a smooth, quiet ride and excellent floor protection.Iron Wheel: Ensures durability and strength for heavy-duty applications.Heavy-Duty Load Capacity: Supports up to 500 lbs, suitable for various industrial uses.4'' x 4.5'' Plate: Facilitates secure installation and stable performance.Swivel Functionality: Enhances maneuverability and ease of movement in tight spaces.ApplicationsThe Albion Casters 6'' x 2'' Industrial Line Swivel Caster is designed for demanding environments such as warehouses, factories, and transport equipment. Its robust construction and high load capacity make it ideal for use on trolleys, carts, and machinery requiring heavy-duty performance.Why Choose Albion Casters?Albion Casters stands out for its dedication to quality and innovation. This caster is engineered to deliver exceptional reliability and performance, making it a preferred choice for industrial applications. Choosing Albion means investing in a caster that combines durability with advanced design.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.