Zoro Homepage

Caster, IndustrialLine, 6x2, 16PD06201SL

  • Mfr # 16PD06201SL

  • Zoro # G415489756


product price: $222.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16PD06201SL
Zoro #
G415489756
UPC #
-
Country of Origin
United States

Description

Albion Casters 6'' x 2'' Industrial Line, USA Rig Polyurethane-on-Aluminum Caster with 4'' x 4-1/2'' Plate and Swivel Lock, 16PD06201SL Product Features Wheel Diameter: 6 inches Wheel Width: 2 inches Top Plate Size: 4 inches x 4-1/2 inches Type: Rigid Caster with Swivel Lock Material: Polyurethane-on-Aluminum Wheel Model Number: 16PD06201SL Load Capacity: Designed for industrial applications with high durability Elevate your operational efficiency with the Albion Casters 6'' x 2'' Industrial Line Caster. Expertly this rigid caster features a durable Polyurethane-on-Aluminum wheel that excels in high-demand environments. The 4'' x 4-1/2'' top plate ensures a secure attachment to various surfaces, while the integrated swivel lock enhances stability and control during movement. Ideal for industrial settings where reliability and performance are crucial, this caster provides excellent load-bearing capacity and resistance to wear. Its robust construction ensures longevity and consistent performance under heavy loads, making it a perfect choice for factories, warehouses, and other demanding applications. Why Choose This Caster? Upgrade your equipment with the Albion Casters 6'' x 2'' Industrial Line Caster for unparalleled durability and performance. Designed to meet the rigorous demands of industrial environments, this caster offers smooth operation and reliable stability. Enhance your mobility and efficiencybuy now and experience the difference!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.