Zoro Homepage

Caster, IndustrialLine, 6x2, 62MR06201R

  • Mfr # 62MR06201R

  • Zoro # G915489874


product price: $73.79
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
62MR06201R
Zoro #
G915489874
UPC #
-
Country of Origin
United States

Description

Albion Casters 6'' x 2'' Industrial Line, 3/4'' King Bolt Rubber on Iron Wheel Rigid Caster with 6.25'' x 4.5'' Plate, 62MR06201RIndustrial Strength & Reliability |Robust Rubber on Iron ConstructionProduct OverviewBrand: Albion CastersSKU: 62MR06201RSize: 6'' x 2''Type: Rigid CasterMaterial: Rubber on Iron WheelFeature: King Bolt Mounting, Industrial GradeLoad Capacity: 500 lbMount Height: 7.5 inFastening: 6.25'' x 4.5'' PlateFeaturesIndustrial Strength: Designed to handle heavy loads with ease, suitable for demanding environments.Durable Rubber on Iron Wheel: Provides excellent shock absorption and resistance to wear, while offering smooth rolling on various surfaces.King Bolt Mounting: Ensures secure attachment and stability, reducing the risk of caster wobble or detachment.Heavy-Duty Load Capacity: With a capacity of up to 500 lbs, this caster is ideal for use in industrial applications, including heavy equipment and machinery.6.25'' x 4.5'' Plate: Allows for secure and reliable mounting, ensuring long-term durability and performance.ApplicationsThe Albion Casters 6'' x 2'' Industrial Line Rigid Caster is perfect for use in industrial settings, factories, and warehouses. Its robust design makes it suitable for heavy-duty equipment, machinery, and other applications requiring high load-bearing capabilities and durability.Why Choose Albion Casters?Albion Casters is a leading manufacturer known for its commitment to quality and performance. This caster is engineered to meet the highest standards of durability and reliability, ensuring that you receive a product that stands up to rigorous industrial demands and offers exceptional value.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.