Zoro Homepage

Caster, IndustrialLine, 6x2, 62MR06201S

  • Mfr # 62MR06201S

  • Zoro # G615489884


product price: $113.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
62MR06201S
Zoro #
G615489884
UPC #
-
Country of Origin
United States

Description

Albion Casters 6'' x 2'' Industrial Line, 3/4'' King Bolt Rubber on Iron Wheel Caster with 6.25'' x 4.5'' Plate, 62MR06201SRobust Industrial Design |Reliable Rubber on Iron WheelProduct OverviewBrand: Albion CastersSKU: 62MR06201SSize: 6'' x 2''Type: Industrial Line CasterWheel Material: Rubber on IronKing Bolt Size: 3/4''Plate Size: 6.25'' x 4.5''Load Capacity: 500 lbsMounting Height: 7.5 inFeaturesRobust Construction: Features a durable rubber on iron wheel, designed to withstand heavy loads and harsh environments.King Bolt Design: The 3/4'' king bolt ensures secure attachment and stable performance under pressure.High Load Capacity: Built for industrial applications, supporting significant weight and demanding use.6.25'' x 4.5'' Plate: Provides a strong, reliable mounting surface for secure installation on various equipment.Versatile Application: Ideal for use in manufacturing, warehouses, and other industrial settings where durability and reliability are crucial.ApplicationsThe Albion Casters 6'' x 2'' Industrial Line Caster is engineered for heavy-duty use in industrial environments. Perfect for moving large equipment, machinery, and pallets, this caster is designed to provide reliable performance and withstand demanding conditions.Why Choose Albion Casters?Albion Casters is synonymous with quality and innovation. This caster embodies the company's dedication to high standards, offering a product that combines durability, functionality, and performance. Choose Albion for a dependable solution that meets the needs of any industrial application.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.