Zoro Homepage

Caster, IndustrialLine, 6x2, 62PD06201S

  • Mfr # 62PD06201S

  • Zoro # G915489706


product price: $154.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
62PD06201S
Zoro #
G915489706
UPC #
-
Country of Origin
United States

Description

6'' x 2'' Industrial Line 3/4'' King-Bolt Polyurethane-on-Aluminum Caster with 6.25'' x 4.5'' Plate, 62PD06201S Product Features Wheel Diameter: 6 inches Wheel Width: 2 inches Top Plate Size: 6.25 inches x 4.5 inches Type: Industrial Caster with King-Bolt Material: Polyurethane-on-Aluminum Wheel Model Number: 62PD06201S Load Capacity: High-performance for industrial use Special Features: 3/4'' King-Bolt for enhanced strength and stability The Albion Casters 6'' x 2'' Industrial Line Caster is engineered for robust industrial performance. Featuring a 3/4'' King-Bolt design, this caster offers exceptional strength and durability. The polyurethane-on-aluminum wheel ensures smooth operation and resilience, making it perfect for heavy-duty applications. With a top plate size of 6.25'' x 4.5'', it provides a secure and stable mounting surface, enhancing the overall reliability of your equipment. Ideal for use in demanding environments such as factories and warehouses, this caster is designed to withstand rigorous conditions while delivering superior mobility and reduced noise. Upgrade Your Equipment Today Invest in the Albion Casters 6'' x 2'' Industrial Line Caster for unmatched durability and performance. Its high-quality construction and thoughtful design make it an excellent choice for any industrial setting. Order now and experience the difference!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.