Caster, IndustrialLine, 6x2, 62XR06201S

  • Mfr # 62XR06201S

  • Zoro # G615489693


product price: $123.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
62XR06201S
Zoro #
G615489693
UPC #
-
Country of Origin
United States

Description

Albion Casters 6'' x 2'' Industrial Line, 3/4'' King Bolt Performance XR Rubber Caster with 6.25'' x 4.5'' Plate, 62XR06201S Exceptional Performance & Reliability | Heavy-Duty and Maintenance-Free Product Overview Brand: Albion Casters SKU: 62XR06201S Size: 6'' x 2'' Type: Rubber Caster Material: Performance XR Rubber Feature: 3/4'' King Bolt, Heavy-Duty, Maintenance-Free Load Capacity: 450 lb Mount Height: 7.5 in Fastening: 6.25'' x 4.5'' Plate Features 3/4'' King Bolt: Ensures a secure and stable attachment for reliable performance under heavy loads. Performance XR Rubber: Provides a smooth and quiet operation, ideal for industrial environments. Heavy-Duty Load Capacity: Supports up to 450 lbs, making it suitable for robust industrial applications. Maintenance-Free: No need for regular maintenance, which minimizes downtime and upkeep costs. 6.25'' x 4.5'' Plate: Facilitates easy installation and secure mounting to various types of equipment. Applications The Albion Casters 6'' x 2'' Industrial Line Rubber Caster is designed for heavy-duty use in manufacturing facilities, warehouses, and other demanding environments. Its robust construction and high load capacity make it ideal for moving large equipment, machinery, and industrial carts. Why Choose Albion Casters? Albion Casters is a leader in caster technology, offering products engineered for durability and performance. The 6'' x 2'' Industrial Line Caster exemplifies this commitment, providing a reliable solution for heavy-duty applications with minimal maintenance requirements. Invest in Albion Casters for proven quality and exceptional functionality.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.