Caster, IndustrialLine, 6x2, 62XS06228R

  • Mfr # 62XS06228R

  • Zoro # G515489465


product price:  $100.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
62XS06228R
Zoro #
G515489465
UPC #
-
Country of Origin
United States

Description

Albion Casters 6'' x 2'' Industrial Line, 3/4'' King Bolt Performance XS Precision Ball Bearing Rigid Caster with 6.25'' x 4.5'' Plate, 62XS06228R Superior Performance & Durability | Precision Engineering & Heavy-Duty Product Overview Brand: Albion Casters SKU: 62XS06228R Size: 6'' x 2'' Type: Rigid Caster Material: Performance XS Precision Ball Bearing Feature: Heavy-Duty, Maintenance-Free Design Load Capacity: 600 lb Mount Height: 7.5 in Plate Size Fastening: 6.25'' x 4.5'' Plate Features Precision Ball Bearing: Engineered for smooth and reliable performance under heavy loads. Heavy-Duty Construction: Designed to withstand demanding industrial environments with a high load capacity of 600 lbs. Rigid Design: Provides stability and control for stationary applications, reducing movement and wear. Maintenance-Free: Requires no lubrication, ensuring long-term durability and minimal upkeep. 6.25'' x 4.5'' Plate: Facilitates easy and secure mounting to a variety of equipment and machinery. Applications The Albion Casters 6'' x 2'' Industrial Line Rigid Caster is ideal for heavy-duty industrial applications such as machinery, equipment, and large carts. Its robust construction ensures reliable performance in high-load environments, making it suitable for warehouses, manufacturing facilities, and more. Why Choose Albion Casters? Albion Casters stands out for its dedication to engineering excellence and durability. This caster, with its advanced precision ball bearing and heavy-duty design, exemplifies the brands commitment to high-quality performance and reliability. Choosing Albion means opting for a product that delivers exceptional value and functionality.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.