Zoro Homepage

Caster, IndustrialLine, 6x3, 90CA06501SP

  • Mfr # 90CA06501SP

  • Zoro # G515489922


product price: $579.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
90CA06501SP
Zoro #
G515489922
UPC #
-
Country of Origin
United States

Description

Albion Casters HD Raceway 6'' x 3'' Cast Iron Wheel Caster with Poly-Cam Brake and 7.25'' x 5.25'' Plate, 90CA06501SPProduct FeaturesWheel Diameter: 6 inchesWheel Width: 3 inchesPlate Size: 7.25 inches x 5.25 inchesType: Cast Iron Wheel CasterBrake Type: Poly-Cam Brake for enhanced controlModel Number: 90CA06501SPDurability: Built for heavy-duty applicationsExperience the unmatched durability and performance of the Albion Casters HD Raceway 6'' x 3'' Cast Iron Wheel Caster. Engineered for heavy-duty applications, this caster features a robust cast iron wheel that provides superior strength and stability. The 7.25'' x 5.25'' plate ensures secure mounting, while the innovative Poly-Cam brake allows for easy locking and unlocking, providing excellent control during use. Designed to withstand rigorous conditions, this caster is ideal for industrial environments where reliability is paramount. Enjoy a smooth and efficient operation on various surfaces with the HD Raceway caster.Enhance Your Mobility SolutionsUpgrade your equipment with the Albion Casters HD Raceway Caster. Designed for performance and durability, its the perfect choice for industrial applications where quality matters.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.